Pac Strapping Products

12900'' x 3/8'' White Polypropylene Strapping Coil with 8'' x 8'' Core


product price: $88.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your bulk items securely fastened during transport with this PAC Strapping Products 12900'' x 3/8'' white polypropylene strapping coil with 8'' x 8'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 300 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 30 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads with this 12900'' long strapping coil.Overall Dimensions:Length: 12900''Width: 3/8''Nominal Thickness: .022''Weight: 30 lb.Core Dimensions:Diameter: 8''Width: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.