Shop All Plastic Strapping
Pac Strapping Products
12900'' x 3/8'' White 28 lb. Polypropylene Strapping Coil with 8'' x 8'' Core
Mfr # 442SPP12900W
Zoro # G311667562
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPP12900W
- Zoro # G311667562
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 12900'' x 3/8'' white 28 lb. polypropylene strapping coil with 8'' x 8'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 250 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 28 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads use this 12900'' long strapping coil.Overall Dimensions:Length: 12900''Width: 3/8''Nominal Thickness: .021''Weight: 28 lb.Core Dimensions:Diameter: 8''Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- CANON Type 116 Cyan Toner Cartridge 1.5K YLD (1979B001)
- MARKAL Paint Marker, Fine Tip, Red Color Family, Paint (96874)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- KUBINEC Kubinec 25mm 1.25 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 500 Count (25mm)
- KUBINEC Kubinec 34-250 0.75 in. Orange Woven Polyester Strap; 250 ft. Per Coil (34-250)
- Pac Strapping Products Plastic Strapping