Shop All Steel Strapping
Pac Strapping Products
1 1/4'' x .029'' x 811' Steel Strapping Coil
Mfr # 442SST5530
Zoro # G311591263
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SST5530
- Zoro # G311591263
- Country of Origin China
- Category Steel Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 1 1/4'' x .029'' x 811' steel strapping coil. This steel coil is designed to transport the heaviest of loads with its 5530 lb. break strength. It features traditional ribbon winding and retains tension to ensure that your bulk items arrive safe and sound at their destination. It is ideal for use shipping heavy manufacturing equipment steel coils construction and building materials bailing wire and railroad parts.This coil has been tested to meet ASTM Standard D3953-12 for strapping flat steel and seals so you can rest assured that your items will remain in place. It also is made with a painted wax finish for added protection from weather and tough conditions. To use the two ends should be cut and then sealed together manually with tensioning tools sold separately. For added peace of mind when transporting large loads use this 5530'' long steel strapping coil.Overall Dimensions:Length: 811'Width: 1 1/4''Nominal Thickness .029''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Green Handle (V95-1029)
- US CARGO CONTROL Refrigerator Cover (RC1001)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- PAC STRAPPING PRODUCTS Steel Strapping Sealer, 4 lb., 3/4" W (SPE68)
- PAC STRAPPING PRODUCTS Steel Strapping, Steel, 20 mil (SK68)
- NATIONAL HARDWARE Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap (N800-017)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.12.200)
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- Pac Strapping Products Steel Strapping