Shop All Plastic Strapping
Pac Strapping Prod
Hand-Grade Polypropylene Strapping - -5/8x5400' - 6x16 Core
Mfr # 58H.80.0154
Zoro # G208620465
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 5400 in
- Thickness 0.030"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Prod
- MFR # 58H.80.0154
- Zoro # G208620465
- UPC # 707022348034
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 5400 in |
Details
Material | Polypropylene |
Thickness | 0.030" |
Color | Black |
Description
Hand-Grade Polypropylene Strapping - -5/8x5400' - 6x16 CoreHand-Grade Polypropylene Strapping is a good alternative to steel at an economical price.
High elongation and elongation recoveryLow tension retentionCan be applied with hand toolsFor low- to moderate-volume jobsRecyclable
High elongation and elongation recoveryLow tension retentionCan be applied with hand toolsFor low- to moderate-volume jobsRecyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZeS651)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- KUBINEC Kubinec 25mm 1.25 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 500 Count (25mm)
- MOTORMITE Metal Strapping Kit-Universal 48 In With, 55100 (55100)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- Pac Strapping Prod Strapping