Shop All Strapping Equipment
Pac Strapping Prod
Global Industrial Battery Operated Polyester Strapping Tool For 5/8 Strap Width
Mfr # BT3920 5/8-SET-GLOPL
Zoro # G508654634
product price: $5,019.99
/ea
Free Shipping & Returns
$5,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester
- For Strapping Width 11
- Includes Tool, 2 Batteries & Charger
- Length 15-1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Prod
- MFR # BT3920 5/8-SET-GLOPL
- Zoro # G508654634
- UPC # 707022488303
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 11 |
Length | 15-1/2 in |
Details
Item | Battery Operated Strapping Tool |
For Use With | Polyester |
Includes | Tool, 2 Batteries & Charger |
Color | Black |
Description
Quickly and efficiently secure shipments with the Global Industrial; Battery Operated Polyester Strapping Tool. This device allows you to create tension, cut, and seal straps with ease around packaged goods and materials. Equipped with environmentally friendly Li-ion batteries this strapping tool can be recharged up to 1,000 times, while the strap width adjustments are easy and can be done on-the-spot allowing users to adapt to different package dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 1.5 ft.x2ft. Dry Erase Board (MA0200790)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- BSC PREFERRED 3 x 24-1/4'' White Triangle Mailing Tubes, 50PK (S-8108)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- ENCORE PACKAGING Windlass Tensioner, Premium (EP-1525)
- TEKNIKA STRAPPING SYSTEMS 1/2" Polyester Strapping Tool Set, Tensioner/Sealer (MUL-320, MUL-331)
- ZORO SELECT Steel Strapping Sealer, 7 lb. Weight (52YU70)
- ENCORE PACKAGING Strap Tensioner, Polypropylene/Polyester (EP-1150)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- ZORO SELECT Strapping Tool Kit, 1/2", Flat Surface (66DK11)
- Pac Strapping Prod Strapping