Shop All Plastic Strapping
Pac Strapping
Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals
Mfr # EP48
Zoro # G308621065
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 9000 in
- Includes 1 Roll Strapping, Self-Dispensing Box, Seals, Sealer, Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # EP48
- Zoro # G308621065
- UPC # 707022314435
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 9000 in |
Details
Material | Plastic |
Includes | 1 Roll Strapping, Self-Dispensing Box, Seals, Sealer, Tensioner |
Description
This complete self-contained strapping kit contains 9000 ft. 1/2 light duty strapping, 1000 1/2 open seals, 1 tensioning tool, 1 sealing tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 9"L, 4 Mil, Clear, 1000/Pack (PB3740)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, (83846-NAVY)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- Pac Strapping Strapping