Shop All Plastic Strapping
Pac Strapping
Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core
Mfr # 4825773G29
Zoro # G908619820
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 2900 in
- Thickness 0.025"
- Color Green
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # 4825773G29
- Zoro # G908619820
- UPC # 707022375986
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 2900 in |
Details
Material | Polyester |
Thickness | 0.025" |
Color | Green |
Weight | 24 |
Description
Retains tension better over a longer period of time and can be sealed with serrated strapping seals, heat welds, or friction welds. Replaces steel strapping for medium and heavy-duty applications. Dynamic memory allows strapping to conform to shrinking or settling loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box (UNV12113***)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- VESTIL BLACK POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-B)
- Pac Strapping Strapping