Shop All Plastic Strapping
Pac Strapping
Polyester Strapping, 1/2 W x 5800' L, 16 x 3 Core Size
Mfr # 4825776B58
Zoro # G308595946
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 5800 in
- Thickness 0.025"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # 4825776B58
- Zoro # G308595946
- UPC # 707022314442
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 5800 in |
Details
Material | Polyester |
Thickness | 0.025" |
Color | Black |
Description
Lighter and easier to use and has more flexibility than steel. Replaces steel straping for medium and heavy-duty applications. 16 x 6 core. Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Violet Ink (63606)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL27)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- FROGGY'S FOG Extra Dry Snow Fluid - 1 Gallon (SN-EX-1)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- KUBINEC Kubinec CL-3424 0.75 in. Orange Woven Polyester Strap; 1650 ft. Coil - 2550 lbs System Strength (CL-3424)
- Pac Strapping Plastic Strapping