Shop All Strapping Equipment
Pac Strapping
Poly Strap Kit 1/2 x 7,200' Coil With Tensioner, Sealer, Seals in Self Dispensing Box
Mfr # EP48HD
Zoro # G308654629
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7200 in
- Material Plastic
- Includes 1 Roll Strapping, Self-Dispensing Box, Seals, Tensioner
- Style Self-Dispensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # EP48HD
- Zoro # G308654629
- UPC # 707022314411
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Length | 7200 in |
Details
Material | Plastic |
Includes | 1 Roll Strapping, Self-Dispensing Box, Seals, Tensioner |
Style | Self-Dispensing |
Description
This complete self-contained strapping kit contains 7200 ft. 1/2 heavy duty strapping, 1000 1/2 open seals, 1 heavy duty tensioning tool, 1 sealing tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Expo2, Dryerase, Fine, PK12 (86603A)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- AVERY Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels (727825660)
- STARRETT Educational Charts (1702)
- PAC STRAPPING Poly Strapping Kit, Self-Dispensing, 1/2 x 3,000' Coil With Tensioner, Buckles & Cutter (SP-W)
- PAC STRAPPING Polyester Strapping Manual Tensioner For Up To 3/4 W Strap (PST-HD)
- PAC STRAPPING HD Ratchet Tensioner For 3/4 Polypropylene Strapping (PST34)
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping 3/4 W x .023 Thickness (S680HD)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping, 1/2 W x .023 Thickness (S480HD)
- GRIP PACK SOLUTIONS Tensioner, 3/4in.W to 1-1/4in.W Strap (800467)
- Pac Strapping Strapping Equipment