Shop All Plastic Strapping
Pac Strapping
Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core
Mfr # 38M.25.2212
Zoro # G508619770
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 12900 in
- Thickness 0.021"
- Color White
- Weight 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # 38M.25.2212
- Zoro # G508619770
- UPC # 707022122658
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 12900 in |
Details
Material | Polypropylene |
Thickness | 0.021" |
Color | White |
Weight | 28 |
Description
Stretch and strength characteristics are designed specifically to withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. 8 core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000 (ACC35450P)
- BLACK N RED 11-3/4" x 8-1/4" Black Hardback Notebook, 96 Pg (JDKD66174)
- PARTNERS BRAND Anti-Static Air Foam Dispenser Packs, 1/8" x 12" x 175', Pink, 1/Each (FD1812AS)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- MOTORMITE Metal Strapping Kit-Universal 48 In With, 55100 (55100)
- Pac Strapping Plastic Strapping