Shop All Plastic Strapping
Pac Strapping
Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core
Mfr # 28M.20.2218
Zoro # G808620278
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 18000 in
- Thickness 0.024"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # 28M.20.2218
- Zoro # G808620278
- UPC # 707022348041
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 18000 in |
Details
Material | Polypropylene |
Thickness | 0.024" |
Color | White |
Description
This PAC Strapping 28M.20.2318 clear machine grade strapping comes in a coil 1/4 wide and 18,000' in length for palletizing and bundling items. The core is 8 in diameter and 8 wide. The strapping is made of 0.024 thick polypropylene PP for dimensional stability and resistance to most chemicals. Machine grade polypropylene strapping is designed for use in most strapping machines and has a nominal break strength of 200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- GONGE Build N Balance® Top10 Yellow (G2226)
- AVERY Protector, Sht, Side, Ins, Pol 6PK (AVE76001)
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- KUBINEC Kubinec 25mm 1.25 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 500 Count (25mm)
- Pac Strapping Plastic Strapping