Shop All Plastic Strapping
Pac Strapping
Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core
Mfr # 48H.50.2172
Zoro # G508620233
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 7200 in
- Thickness 0.026"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # 48H.50.2172
- Zoro # G508620233
- UPC # 707022348010
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 7200 in |
Details
Material | Polypropylene |
Thickness | 0.026" |
Color | Black |
Description
Made for use with hand strapping tools and strapping carts. Polypropylene strapping retains loads better than steel or nylon strapping because it can shrink along with loads while maintaining tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 YELLOW (106R01629)
- TENNANT Rear Squeegee Blade (1232680)
- WESTCOTT Eraser, White, PK2 (14610)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- Pac Strapping Strapping