Shop All Steel Strapping Seals
Pac Strapping
1L x 1/2W Steel Strapping Seals For Use With 1/2W Steel Strapping Tools, 1000PK
Mfr # OST48A
Zoro # G508621148
product price: $43.65
/pk 1000, $0.04/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # OST48A
- Zoro # G508621148
- UPC # 707022352598
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1 in |
Details
Item | Open |
Material | Steel |
Color | Silver |
Description
Used with steel strapping tools. 1/2 in size. 1000 in a box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Lgl, 700Lb, Wht/Blue, PK12 (00702)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- PAC STRAPPING 1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping (B-4A)
- PAC STRAPPING 5/8 W Serrated Seals, Carton Of 1000 (HSS-5A)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- Pac Strapping Strapping