Shop All Steel Strapping Seals
Pac Strapping
1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping
Mfr # B-4A
Zoro # G208621097
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type "S" Lock
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # B-4A
- Zoro # G208621097
- UPC # 707022376013
- Country of Origin United States
- Category Steel Strapping Seals
Details
Item | Buckles |
Seal Type | "S" Lock |
Material | Metal |
Color | Silver |
Description
Engineered For Easy Threading And Features Our Exclusive S Lock To Maximize Holding Power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, White Color Family, Paint (44219)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- IDP Laminate Film, Clear Patch, 1mm (659390)
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- PAC STRAPPING 5/8 W Serrated Seals, Carton Of 1000 (HSS-5A)
- PAC STRAPPING 1L x 1/2W Steel Strapping Seals For Use With 1/2W Steel Strapping Tools, 1000PK (OST48A)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- Pac Strapping Steel Strapping Seals