Shop All Strapping Equipment
Pac Strapping
1/2 Manual Combination Strapping Tool
Mfr # PAC400HD
Zoro # G108628806
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polypropylene, Polyester
- Color Red
- Style Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # PAC400HD
- Zoro # G108628806
- UPC # 707022314329
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Details
Item | Combination Strapping Tool |
For Use With | Polypropylene, Polyester |
Color | Red |
Style | Manual |
Description
Easy operation. Tensions, seals and cuts plastic strapping and applies a serrated seal in one step with a 1/2 strap width. Windlass mechanism and handle provide superior tensioning capacity with minimal effort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Window Envelope w/Security Tint, PK500 (UNV36102)
- UNIVERSAL Laminating Pouches, Business Card, PK100 (UNV84642)
- AIDATA Weighted Desktop Reference Organizer, 20 Display Panels (FDS005L-20)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- PAC STRAPPING Heavy Duty Tensioner For Steel Strapping (ST75FHD)
- PAC STRAPPING Sealless Tool for 1/2, 5/8 and 3/4W Strapping (SL340)
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- PAC STRAPPING Poly Strap Kit 1/2 x 7,200' Coil With Tensioner, Sealer, Seals in Self Dispensing Box (EP48HD)
- PAC STRAPPING HD Ratchet Tensioner For 3/4 Polypropylene Strapping (PST34)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping 3/4 W x .023 Thickness (S680HD)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- Pac Strapping Strapping