Shop All Pump Shaft Seals
Pac Seal
5/8" Pump Shaft Seal
Mfr # 68-062-04
Zoro # G0428985
original price:
$13.05
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.615 in
- Seat Bore 1.25 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number RS 1000SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Seal
- MFR # 68-062-04
- Zoro # G0428985
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.615 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.62 in |
Description
Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Electronic Flowmeter, 1", FNPT, 4.1" L (OM025S003-822R5G)
- DAYTON Drum Pump, Battery, Inlet 5/16 In (38Y794)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- ARO Major Air Valve Kit (637390-1)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-359VCMS)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.343 (118.000.343SP)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- SPRINGER PARTS Mechanical Seal; Replaces Baldor Reliance 64262-12C (64262-12CSP)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- BERLISS Mechanical Seal, 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-290)
- Pac Seal Pump Shaft Seals