Shop All Automotive Electrical Parts
Pac
Remote High/Low Line-Level Controller
Mfr # LC-2
Zoro # G0443817
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dash Mountable; Level Control Knob, Adjusts Signal To Amplifier; Reduces Speaker Output To Preamp Levels; Cuts Out Subsonic Frequency Noise; Works With Most Factory Or Aftermarket Radios; Adjusts Head Unit Output From 2-40 Watts Per Channel
- Product Color Black
- Mounting Dash Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac
- MFR # LC-2
- Zoro # G0443817
- UPC # 606523104517
- Country of Origin United States
- Category Automotive Electrical Parts
Details
Features | Dash Mountable; Level Control Knob, Adjusts Signal To Amplifier; Reduces Speaker Output To Preamp Levels; Cuts Out Subsonic Frequency Noise; Works With Most Factory Or Aftermarket Radios; Adjusts Head Unit Output From 2-40 Watts Per Channel |
Item | Line Output Converter |
Product Color | Black |
Mounting | Dash Mountable |
Description
This LC-2 Remote High/Low Line-Level Controller from PAC Audio converts the speaker levels of a factory or aftermarket radio to RCA, while giving the user remote control over the amp's volume. It is dash mountable and has a level control knob. This device adjusts the signal to the ampl, reduces speaker output to preamp levels and cuts out subsonic frequency noise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Heater Fitting, 84778 (84778)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- SPORT RACK 11 CUBIC FOOT CARGO BOX (SR7011)
- A & I PRODUCTS Bottom Cushion, Wood Base, 19.5" x 14", YLW 15.4" x20.7" x3.7" (A-AF3269R-6)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- PAC Latching Phantom Ignition Module (IGN-3)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- DIABLO SPORT PREDATOR 2 GM GAS TRUCK/SUV (7202)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- Pac Automotive Electrical