Shop All Radios
Pac
RadioPro4 Radio Replacement for Select Toyota Vehicles
Mfr # RP4.2-TY11
Zoro # G0221497
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility Car Radio, Car Amplifier
- Product Type Radio Replacement Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Radio Replacement interface |
Compatibility | Car Radio, Car Amplifier |
Product Type | Radio Replacement Interface |
Description
PAC continues to make it faster and easier for installers to add the latest technologies into the vehicle. The RadioPro4 RP4.2-TY11 radio replacement interface is designed for 2001 to 2016 Toyota, Lexus and Scion vehicle models. The module enables installation of an aftermarket radio while retaining the factory steering wheel control functions as well as maintaining compatibility with the factory JBL and JBL Synthesis amplified audio systems, and the built-in 3.5 mm auxiliary audio jack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- MOXA Managed Ethernet Switch W/ 16 10/100Baset(X)Ports, -40 To 75°C (EDS-516A-T)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- PYLE Crank Radio (PSDNL22YL)
- GALAXY AUDIO Galaxy Audio CM140 Galaxy Audio Check Mate SPL Meter 245-263 (CM140)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- Pac Radios