Shop All Fire Barrier Products
Pac-Kit
Woolen Fire Blanket
Mfr # 21-610
Zoro # G508595722
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Height 3 in
- Width 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac-Kit
- MFR # 21-610
- Zoro # G508595722
- UPC # 738743216104
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 84 in |
Height | 3 in |
Width | 62 in |
Description
Warm, durable wool blanket. At it's core, blanket features insulation surrounded by a 70/30, synthetic/wool blend that retards fire and heat, yet offers warmthIdeal for covering victims in shock or rescue personnel needing a warm, comfortable retreat Blanket in pouch measures 16 x 16 x 3 and unfolds out to 62 x 80.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- SPILLTECH SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- SAFETYPOSTER.COM Safety Poster, Confined Space Entry, ENG (P1520)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- 3M Fire Barrier Wrap Strip, 24 In. L, 2 In. W (FS-195+)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- STI Mineral Board, 1-1/2 In.H, 48 In.L, PK2 (SSAMW)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- 3M Sleeve Kit, 12 In.L, 2 In.D, Steel (DT200)
- Pac-Kit Fire Barrier Products