Shop All Sorbents
Pac-Kit
Sorbents, 16 oz, Universal, White
Mfr # 70-850
Zoro # G6884740
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Potassium Polyacrylate
- Volume Absorbed per Pkg. 16 oz
- Color White
- Weight 0.5 lb
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2 in |
Height | 6 1/4 in |
Container Size | 0.5 lb |
Container Depth | 2 in |
Container Height | 6 1/4 in |
Container Length | 2 in |
Depth | 2 in |
Description
Spill Clean-Up Powder, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bottle, Composition Detail Potassium Polyacrylate, Container Type and Capacity 0.5 lb Bottle, Weight 0.5 lb, Volume Absorbed per Pkg. 16 oz, Specialized Applications Industries, Deodorizing No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 40 gal (US), 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- SCOTCHGARD Floor Protector, 2.5 gal., Bottle, PK2 (85880)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- TUB O TOWELS Cleaning Wipes, Hvy-Duty, 40 Count Canistr (TW40)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- BRADY Sorbents, 17 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (GRP36200-GY)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- RUBBERMAID COMMERCIAL Sorbents, 16 oz, Universal, Yellow, 22 PK (FG425200YEL)
- Pac-Kit Sorbents