Shop All First Aid Kits
This Product is Discontinued
Pac-Kit
Industrial Station First Aid Kit, 440 Items, Metal Case (Discontinued)
Mfr # 6155
Zoro # G4595663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ANSI Z308.1-2009 Compliant
- First Aid Kit Mounting Type Wall; Door
- Material Steel
- Height 16.5"
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac-Kit
- MFR # 6155
- Zoro # G4595663
- UPC # 738743061551
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16.5" |
Width | 13.5" |
Depth | 6" |
Details
Standards | ANSI Z308.1-2009 Compliant |
First Aid Kit Mounting Type | Wall; Door |
Material | Steel |
Net Weight | 15 lbs |
Description
Pac-Kit® Industrial Station First Aid Kit, 440 Items, Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.