Shop All Automotive Audio & Video Accessories
Pac
Integrated Installation Kit W/ Integrated Climate Controls for Select Ram Trucks W/ 8" Display
Mfr # RPK4-CH4101
Zoro # G601984171
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dash Kit, Interface, Wire Harnesses, Brackets
- Length 4 in
- Color Multicolored
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac
- MFR # RPK4-CH4101
- Zoro # G601984171
- UPC # 609098830836
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 4 in |
Width | 12 in |
Details
Includes | Dash Kit, Interface, Wire Harnesses, Brackets |
Color | Multicolored |
Description
The PAC RPK4-CH4101 RadioPro Integrated Installation Kit with Integrated Climate Controls for Select Ram Trucks with 8 In. Display provides everything needed to achieve the best possible installation of any aftermarket radio, including factory-matched buttons, knobs, and graphical user interface. It gives the Ram truck owner a familiar user experience with the benefits of added features provided by the 5.2 in. LCD touchscreen. Easily swipe between climate control, camera selection, vehicle settings, performance gauges, and vehicle information!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HIGH TEMP FUEL LINE (HTFL-8B-BRN-500)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- WALKER EXHAUST Exhaust System Hanger, 35819 (35819)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- PAC Pac C2R-Gm11B Radio Replacement Interface 2005-2006 Cobalt 2004 - 2007 Malibu 2005 - 2007 G6 No (C2R-GM11B)
- PAC Hdmi Usb Cable 3' Extension (HDMIUSBCBL)
- PAC Dvd Retention Cable Rear Scrn & Ves (CHYRVD)
- PAC Micro Relay Bypass (TR1PAC)
- PAC Usb Dash Mount Short (USBDMA1)
- PAC Radio Replace.W/Swc Retent.Select Gm (RP5GM11)
- PYLE 5.0 Farad Digital Power Capacitor (PLCAPE50)
- Pac Automotive Audio & Video