Shop All Automotive Audio & Video Accessories
Pac
AmpPRO 4 Amplifier Integration Interface for Select 2015-2021 Chrysler, Dodge, Jeep & Ram Vehicles
Mfr # AP4-CH41 (R.2)
Zoro # G202149559
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolored
- Width 1.5 in
- Includes Interface, Harness, Knob
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac
- MFR # AP4-CH41 (R.2)
- Zoro # G202149559
- UPC # 609098817011
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Width | 1.5 in |
Length | 4 in |
Details
Color | Multicolored |
Includes | Interface, Harness, Knob |
Description
Today's modern vehicle audio systems are becoming increasingly more sophisticated and complex. PAC engineered the AmpPRO 4 for select 2015 to 2021 Chrysler, Dodge, Jeep, and Ram vehicles to dramatically simplify the installation of upgraded amplifiers in databus-controlled amplified sound systems. It prevents the need for summing and DSP devices. AmpPRO allows you to keep the original radio's fit, finish, and features while giving you the freedom to improve the audio performance in record time!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA A10-0924 Jack Pads Large W/Handle 2-Pack (A10-0924)
- A & I PRODUCTS FILTER, AIR KAWASAKI 11013-2218 B1AF184 6" x6" x1" (A-B1AF282)
- DB ELECTRICAL New Oem Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth Plgr (DRA-8200330)
- WAI GLOBAL Voltage Regulators, D10SE12 (D10SE12)
- PAC Toyota/Scion Reverse Camera T-Harness (CAMTY11)
- PAC Radio Replace.W/Swc Retent.Select Gm (RP5GM11)
- PAC Micro Relay Bypass (TR1PAC)
- PAC Hdmi Usb Cable 3' Extension (HDMIUSBCBL)
- PAC Dvd Retention Cable Rear Scrn & Ves (CHYRVD)
- PAC Usb Dash Mount Short (USBDMA1)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- Pac Automotive Audio & Video