Shop All Phase Converters
Pac
Adjustable 2-Channel Line-Out Converter
Mfr # SNI-35
Zoro # G0224692
product price: $17.55
/ea
$17.55
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
- Brand Pac
- MFR # SNI-35
- Zoro # G0224692
- UPC # 606523100038
- Country of Origin China
- Category Phase Converters
Details
Item | Phase Converter |
Description
The SNI-35 Adjustable 2-Channel Line-Out Converter from PAC Audio is a line-out converter for factory radios with 2 to 50 watts per channel, accepts speaker level input and provides stereo RCA output signal for adding an aftermarket amplified audio system. It allows 50 watts maximum input per channel and has a linear 20 Hz to 20 kHz output based on input signal. The transformer isolated for optimal sound and performance.
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
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- NITE IZE Gear Tie 12 in. L Assorted Twist Ties 12 pk (GTPP12-A1-R8)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/240V AC, 15A, 9.6A (UL-300HD)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 20A, 9.1A (R-3)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 60A, 28A (R-10)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 30A, 15.2A (UL-600HD)
- PHASE-A-MATIC Phase Converter, Rotary, 208/230V AC, 208/230V AC, 100A, 42A (R-15)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 15A, 6A (UL-200HD)
- Pac Converters