Paasche

VL-3AS Dual Action Siphon Feed Airbrush Set with 3 Tips


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cover any cake quickly with the Paasche VL-3AS dual action siphon feed airbrush set with 3 tips! The siphon feed set up of this airbrush suctions paint up from the paint reservoir at the base of the airbrush. This means that you can hold more paint and immediately connect to new paint containers for seamless transition between new colors saving you time and money. Although this siphon feed airbrush will need to use slightly more air pressure than a gravity feed one you can use thicker paints without worrying that your airbrush will clog. Additionally a line adjustment screw allows you to tailor the paint flow to your needs. The ability to spray a variety of paints thick or thin adds to the versatility of this set. Although optimal for broad coverage this airbrush can also achieve fine detail. A line adjustment screw allows for easy pre-adjustment of your paint flow. Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use the polished and hardened stainless steel needles reduce clogging. With three needle options you can create various designs. Removing dried paint is also a breeze with the easy-to-remove rounded head.With so many features the included lesson booklet and manual will guide you through all the parts of your airbrush. Store and use your paint with the 1 oz. storage bottle and 1 oz. bottle assembly. With an ample 6' length The braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. An added 1/8in BSP adapter allows you to use other brands' hoses .The wrench is perfect for making fine tune adjustments and the hanger makes for easy storage of your airbrush. Take your cake decorating to the next level with set!Set Includes:1 VL airbrush1 Size 1 head 0.55 mm1 Size 3 head 0.75 mm1 Size 5 head 1.05 mm1 1 oz. bottle assembly1 1 oz. storage bottle1 1/8in BSP Adapter1 6' braided hose1 Hanger1 Wrench1 Lesson book and manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.