Shop All Air Brush Spray Guns
Paasche
TS-3AS Dual Action Siphon Feed Airbrush Set with 3 Tips
Mfr # 655TS3AS
Zoro # G310826885
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # 655TS3AS
- Zoro # G310826885
- Country of Origin United States
- Category Air Brush Spray Guns
Description
Create fine and wide patterns with the Paasche TS-3AS dual action siphon feed airbrush set with 3 tips! Constructed with a chrome-plated body and an anodized cutaway aluminum handle the airbrush is corrosion-resistant and durable. The cutaway detail makes it easy to access the needle and clean the paint reservoir. The siphon feed set up of this airbrush suctions paint up from the paint reservoir at the base of the airbrush. This means that you can hold more paint and immediately connect to new paint containers for seamless transition between new colors saving you time and money. Although this siphon feed airbrush will need to use slightly more air pressure than a gravity feed one you can use thicker paints without worrying that your airbrush will clog. With three tip options including a fan head for wider patterns this set is extremely versatile. From fine detail to broad strokes achieve any design you wish. Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use the polished and hardened stainless steel needles reduce clogging. Not only is this set designed with durability but it is easy to clean. Simply spray your paint cleaner through the airbrush and wipe the needle.With so many features the included lesson booklet and manual will guide you through all the parts of your airbrush. For applying base coats there is a handy fan aircap. Store and use your paint with the 1 oz. storage bottle and 1 oz. bottle assembly. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. An added 1/8in BSP adapter allows you to use other brands' hoses making it simple to adjust the hose length. The wrench is perfect for making fine tune adjustments and the hanger makes for easy storage of your airbrush. Accomplish any cake decorating task with this multi-purpose set!Set Includes:1 TS#3 airbrush1 Size 1 0.25 mm tip1 Size 2 0.38 mm tip1 Size 3 0.66 mm tip1 Fan aircap1 1 oz. bottle assembly1 1 oz. storage bottle1 Hanger2 Wrenches1 6 ft braided hose1 1/8in BSP adapter1 Lesson booklet and manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Strawberry Fields, High Gloss, 12 Oz (331180)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006)
- KRYLON Interior/Exterior Paint, Flat, Water Base, White, 1 gal (K11004041)
- KILZ Upshot 10 Oz. Overhead Stain Sealer Spray, White (11748)
- SPEEDAIRE Air Brush Kit, 0.013 in. Nozzle (48PX90)
- GRACO ASM 500 Professional Airless Spray Gun, 3600 psi, Split Handle (289316)
- TITAN Hvlp Touch Up Spray Gun W/ 1.0Mm (TIT19110)
- GRACO ASM 300 Contractor Grade Airless Spray Gun, 3600 psi, Split Handle (248238)
- IWATA Lph400-134Lv Spray Gun W/ 700Ml Cup (IWA5642)
- IWATA Lph400-134Lvx Extreme Basecoat Spray Gun (IWA5660)
- TITAN Hvlp Color-Coded Triple Set-Up Spray Gun Kit W/ Case, 4 Piece (TIT19221)
- Paasche Air Brush Spray Guns