Shop All Air Brush Spray Guns
Paasche
TG-3AS Talon Double Action Gravity Feed Airbrush Set with 3 Tips
Mfr # 655TG3AS
Zoro # G810826798
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # 655TG3AS
- Zoro # G810826798
- Country of Origin United States
- Category Air Brush Spray Guns
Description
For smooth strokes on any confectionary project look no further than the Paasche TG-3AS Talon double action gravity feed airbrush set with 3 tips! This high-end model is constructed with a chrome-plated body and an anodized aluminum handle making it corrosion-resistant and durable.The feed set up of this airbrush allows for the paint to be gravity fed into the chamber for dispersal reducing overspray. Use this airbrush to expertly decorate holiday cakes cookies for special occasions or cupcakes for a birthday! Airbrush words flowers or background scenery with ease thanks to the double action which allows you to control air and paint flow. Whether you are applying fine detail or broad strokes this airbrush gives you the control to make your creative dreams a reality.Although designed for precision this airbrush is versatile with 3 different tip sizes and an optional fan head that can make wider patterns. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use polished and hardened stainless steel needle reduces clogging. Not only is this set designed with durability and precision in mind but it is easy to clean. Simply spray your paint cleaner through the airbrush and wipe the needle. Achieve perfection on your next cake decorating project with this airbrush set!Overall Dimensions:Tip Width: 0.25 mm 0.38 mm 0.66 mmSet Includes:1 TG#2 double action airbrush1 0.4 oz. cup1 Cup cover1 Size 1 head1 Size 3 head1 Fan aircap1 Hanger1 1/8in BSP adaptor1 6' braided hose1 Lessons booklet and manual2 Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- OATEY Primer Pvc Clear 4Oz (30750)
- ZORO SELECT 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH7)
- ASET Gravity Feed Dual Action Neo Airbrush (N4500)
- IWATA Ls400-1305 Entech Spray Gun W/ Hvlp Technology (IWA5935)
- GRACO ASM 400 Professional Airless Spray Gun, 3600 psi, Split Handle (451-SG)
- TITAN Hvlp Color-Coded Triple Set-Up Spray Gun Kit W/ Case, 4 Piece (TIT19221)
- PREVAL Preval 267 Preval Complete Sprayer (267)
- IWATA Lph400-144Lv Center Post Gravity Feed Hvlp Spray Gun (IWA5550)
- PAASCHE AIRBRUSH CO Wood Box Set with VL & All Three Heads (VL-3WC)
- Paasche Air Brush Spray Guns