Paasche

TG-1AS Talon Double Action Gravity Feed Airbrush Set with 0.38 mm Tip


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For smooth strokes on any confectionary project look no further than the Paasche TG-1AS Talon double action gravity feed airbrush set with 0.38 mm tip! This high-end model is constructed with a chrome-plated body and an anodized aluminum handle making it corrosion-resistant and durable. The feed set up of this airbrush allows for the paint to be gravity fed into the chamber for dispersal reducing overspray. Use this airbrush to expertly decorate holiday cakes cookies for special occasions or cupcakes for a birthday! Airbrush words flowers or background scenery with ease thanks to the double action which allows you to control air and paint flow. Whether you are applying fine detail or broad strokes this airbrush with its 0.38 mm tip gives you the control to make your creative dreams a reality.Although designed for precision this airbrush is versatile with an optional fan head that can make wider patterns. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use the polished and hardened stainless steel needle reduces clogging. Not only is this set designed with durability and precision in mind but it is easy to clean. Simply spray your paint cleaner through the airbrush and wipe the needle. Achieve perfection on your next cake decorating project with this airbrush set!Overall Dimensions:Tip Width: 0.38 mmSet Includes:1 TG#2 double action airbrush1 0.4 oz. cup1 Cup cover1 6' braided hose1 Lessons booklet and manual2 Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.