Shop All Air Brush Spray Guns
Paasche
TG-100D Double Action Gravity Feed Airbrush and Compressor
Mfr # 655TG100D
Zoro # G410826808
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # 655TG100D
- Zoro # G410826808
- Country of Origin United States
- Category Air Brush Spray Guns
Description
Take your confectionary designs to the next level with the Paasche TG-100D double action gravity feed airbrush and compressor! This high-end airbrush model is constructed with a chrome-plated body and an anodized aluminum handle making it corrosion-resistant and durable. The feed set up of this airbrush allows for the paint to be gravity fed into the chamber for dispersal reducing overspray. Use this airbrush to expertly decorate holiday cakes cookies for special occasions or cupcakes for a birthday! Airbrush words flowers or background scenery with ease thanks to the double action which allows you to control air and paint flow. Whether you are applying fine detail or broad strokes this airbrush gives you the control to make your creative dreams a reality.A light weight construction means that the included D500SR airbrush compressor is portable making it great for small spaces and traveling. When in use the compressor reaches a maximum operating pressure of 35 PSI. The compressor can detect when the airbrush is not in use and will automatically shut off. This feature extends the compressor's life and reduces excess noise. Even when on this compressor is surprisingly quiet.With so many features the included lessons booklet and manual will guide you through all the parts of your airbrush and compressor. Three tip sizes and compatibility with water and solvent based paints makes the airbrush adaptable to your various needs. The 0.4 oz. paint cup and cover securely holds your paint. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. For added versatility this kit comes with a hose along with a 1/8in BPS adaptor so that you can use hoses from competitors. Two wrenches enable you to make fine tune adjustments and a hanger makes for easy storage of your airbrush. The 7 piece cleaning kit makes properly cleaning any airbrush a breeze. This combo is truly the full package fulfilling all of your airbrush needs and dreams!Overall Dimensions:Tip Width: 0.25 mm 0.38 mm 0.66 mmSet Includes:1 TG#2 double action airbrush1 0.4 oz cup1 Cup cover1 Size 1 head1 Size 3 head1 Fan aircap1 Hanger1 1/8in BSP adapter1 6' braided hose1 Lessons booklet and manual1 D500SR compressor1 AC-7 cleaning kit2 Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Black, Water -Based (283906)
- GRACO Graco High Pressure Straight Gun Hose Swivel (224457)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Apwa Blue, Solvent -Based (A03621007)
- TOUGH GUY 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D447)
- PRO-TEK Eclipse Hc-Cs Airbrush (4207)
- SPEEDAIRE Air Brush Kit, 0.110 in. Nozzle (48PX91)
- GRACO ASM 500 Professional Airless Spray Gun, 3600 psi, Split Handle (289316)
- IWATA Ls400-1305 Entech Spray Gun W/ Hvlp Technology (IWA5935)
- K-TOOL INTERNATIONAL Spray Gun Filter 2PK (KTI89194)
- PAASCHE AIRBRUSH CO DBL ACTION GRAVITY FEED AIRBRUSH (PBTG#2L)
- PREVAL Preval 267 Preval Complete Sprayer (267)
- Paasche Air Brush Spray Guns