Shop All Air Brush Spray Guns
Paasche
RG-1AS Raptor Double Action Gravity Feed Airbrush Set with 0.25 mm Tip
Mfr # 655RG1AS
Zoro # G710826799
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # 655RG1AS
- Zoro # G710826799
- Country of Origin United States
- Category Air Brush Spray Guns
Description
Achieve precise fine detail on all your baked goods with the Paasche RG-1AS Raptor double action gravity feed airbrush set with 0.25 mm tip! Constructed with a chrome-plated body and an anodized aluminum handle the airbrush is corrosion-resistant and durable. The feed set up of this airbrush allows for the paint to be gravity fed into the chamber for dispersal reducing overspray. Use this airbrush to expertly decorate holiday cakes cookies for special occasions or cupcakes for a birthday! Airbrush words flowers or background scenery with ease thanks to the double action which allows you to control air and paint flow.Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use the polished and hardened stainless steel needle reduces clogging. Not only is this set designed with durability and precision in mind but it is easy to clean. Simply spray your paint cleaner through the airbrush and wipe the needle.With so many features the included lessons booklet and manual will guide you through all the parts of your airbrush. The 0.25 mm tip controls your spray to achieve fine to medium detail. Your paint will be secured with the 0.1 oz. paint cup and cover. The smaller paint cup allows you a better line of sight for accomplishing hair line details. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. An 1/8in BSP adapter allows you to use competitor hoses in addition to the one already included. The wrench is perfect for making fine tune adjustments and the hanger makes for easy storage of your airbrush. For executing hair line detail on your next cake decorating project look no further than this airbrush set!Overall Dimensions:Tip Width: 0.25 mmSet Includes:1 RG#1 double action airbrush1 0.1 oz. cup1 Cup cover1 1/8in BSP adapter1 Hanger1 6' braided hose1 Lessons booklet and manual2 Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Latex Paint Remover, 24 oz (336249)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- ZINSSER Interior/Exterior Paint, Semi-gloss, Water Base, White, 1 gal (3131)
- PRIMUS SOURCE Prime Source Thoro T5010 WHT Super Thoroseal Waterproof Coating (T5010 WHT)
- K-TOOL INTERNATIONAL Paint Spray Gun Cleaning Kit (KTI80989)
- IWATA Lph400-134Lv Spray Gun W/ 700Ml Cup (IWA5642)
- GRACO ASM 400 Professional Airless Spray Gun, 3600 psi, Split Handle (451-SG)
- SPEEDAIRE Air Brush Kit, 0.013 in. Nozzle (48PX90)
- K-TOOL INTERNATIONAL Spray Gun Filter 2PK (KTI89194)
- TITAN Hvlp Color-Coded Triple Set-Up Spray Gun Kit W/ Case, 4 Piece (TIT19221)
- IWATA Lph400-144Lv Center Post Gravity Feed Hvlp Spray Gun W/ 700Ml Alumin (IWA5552)
- Paasche Air Brush Spray Guns