Paasche VLS-SET Airbrush Set with All Three Heads for VLS
Mfr # VLS-3AS
Zoro # G304172769
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # VLS-3AS
- Zoro # G304172769
- UPC # 26614166734
- Country of Origin United States
- Category Arts & Crafts
Description
The VLS double action airbrush features a unique threaded bottle connection for a secure paint bottle connection. Included with the airbrush are all three spray heads, which allow the VLS to be used for most any application. Spray patterns range from 1/32 inch to wider patterns up to 1- 5 inches. A PTFE enables the VLS to handle any water or solvent based paint. The roller in front of the trigger allows the VLS to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VLS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Airbrush Set with All Three Heads
- The VLS airbrush is made in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MANUFACTURING Carl Manufacturing CUI14028 Replacement Straight Blade for DC-210-220- and 238- Silver (CUI14028)
- BSC PREFERRED 10 x 15-1/2'' Self-Seal Bubble Pouches, Economy Packs, 250PK (BOBSC1015)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- PAASCHE Paasche H-5L 1 mm Single Action Airbrush (H#5L)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- PACON Paper, Newsprint, 18X24,500Sh Pk (PAC3411)
- Paasche