Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS
Mfr # VLS-3MH
Zoro # G504155876
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # VLS-3MH
- Zoro # G504155876
- UPC # 26614166741
- Country of Origin United States
- Category Arts & Crafts
Description
The VLS double action airbrush with metal handle features a unique threaded bottle connection for a secure paint bottle connection. Included with the airbrush are all three spray heads, which allow the VLS to be used for most any application. Spray patterns range from 1/32 inch to wider patterns up to 1- 5 inches. A PTFE enables the VLS to handle any water or solvent based paint. The roller in front of the trigger allows the VLS to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VLS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Airbrush Set with Metal Handle & All Three Heads
- The VLS airbrush is made in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Loose Leaf, Transit, Rite n Rain, PK100 (302)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- CRAYOLA Metallic Markers, PK24 (BIN588628)
- Paasche