Shop All Arts & Crafts
Paasche
Paasche VL-3L 0.74 mm Single Action Airbrush
Mfr # VL#3L
Zoro # G804172856
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # VL#3L
- Zoro # G804172856
- UPC # 26614000502
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and parts for durability and is installed with the medium size head. A PTFE packing enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action Airbrush
- The VL airbrush is made in the US
- Size: 0.74 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM102450)
- STALWART Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece (75-ST6040)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set (TG-1AS)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- Paasche