Paasche VL-3AS Airbrush Set with All Three Heads for VL
Mfr # VL-3AS
Zoro # G804172825
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # VL-3AS
- Zoro # G804172825
- UPC # 26614166451
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and parts for durability. Included with the airbrush are all three spray heads, which allow the VL to be used for most any application. The VL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1- 5 inches. A PTFE enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Airbrush Set with All Three Heads
- The VL airbrush is made in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPUNCH HN1500 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (HN1500)
- TRODAT Stamp, Self Inking Dater (5002)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- INTEGRA Tape, Correction, White, PK12 (60032BX)
- PAASCHE Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS (VLS-3MH)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- GRAFIX 18 x 24 in. Double Tack 2-Sided Film, Archival Double Tac (GR451553)
- Paasche