Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL
Mfr # VL-3MH
Zoro # G504155838
Product Information
- Brand Paasche
- MFR # VL-3MH
- Zoro # G504155838
- UPC # 26614166727
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and anodized aluminum Handle for durability. Included with the airbrush are all three spray heads, which allow the VL to be used for most any application. The VL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1- 5 inches. A PTFE enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Airbrush Set with Metal Handle & All Three Heads
- The VL airbrush is made in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 2" x 3", Fluorescent Red, 500/Roll (DL3581)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1600B00 Mailbox, 1475 cu-in Capacity, Galvanized Steel, Powder-Coated (E1600B00)
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 (945-FOAM)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- Paasche