Shop All Painting Tools
Paasche
Paasche TS-SET 0.66 mm Double Action Siphon Feed Airbrush for TS Set
Mfr # TS-1AS
Zoro # G304088732
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paasche
- MFR # TS-1AS
- Zoro # G304088732
- UPC # 26614166802
- Country of Origin United States
- Category Painting Tools
Description
The airbrush features a chrome plated body and aluminum anodized cutaway handle. The TS includes both head and can achieve detail down to .16 4 inch and using our optional fan head wider patterns up to 3 inches. A PTFE enables the TS to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Double Action Siphon Feed Airbrush for TS Set
- The TS airbrush is made in the US
- Size: 0.66 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-9)
- PREMIER Aluminum Telescoping Extension Pole (82024)
- MINWAX Stain Fnsh Wd Honey Pine 1/2Pt (21310)
- PAASCHE 2.08 mm Tip for L Sprayer - Size 4 (L-4)
- PAASCHE Paasche N-12 12 oz Airbrush Propellant Can (N-12)
- PAASCHE Paasche H-202S 0.64 mm Airbrush Set with Metal Handle (H-3MH)
- J-B WELD Muffler Cement Paste Plastic Tube - 6 oz (JB601143)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 36171 Cs - 300 Pint Lids (USC-36171)
- NISSEN Temperature Indicator Stick, Degrees F: 350 (01350)
- MERIT PRO Merit Pro 346 72 in. Yellow Fiberglass Extension Pole (652270003467)
- Paasche Painting Tools