Paasche TGX-2F Vision Airbrush Set
Mfr # TGX-2F
Zoro # G704172918
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # TGX-2F
- Zoro # G704172918
- UPC # 26614154809
- Country of Origin United States
- Category Arts & Crafts
Description
The Vision airbrush is in our Talon line. This means that it can use all of the same heads that the TG or TS airbrushes use including the Fan Aircap. The Vision will installed with our new 0.2 mm head, hand polished hardened stainless steel needle, sloped trigger, air atomization control and the black chrome plating. The Vision will be the finest detail airbrush in Paasche's line. The TGX-2F size 3 head 0.66 mm, fan aircap, 0.2 mm head, new trigger design, hand polished needle, atomization control and black chrome finish. The Vision can also use larger Talon heads.
Features- Vision Airbursh Set
- Includes 0.2 & 0.66mm with fan & Metal Case and No Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- TARIFOLD Tarifold Paper Organizer Clip-On Index Tabs, 10/Pack (A003)
- BSC PREFERRED 6 x 5 x 5'' Corrugated Boxes, 25PK (S-4704)
- SCOTCH Packaging Tape Dispenser with 2 Rol, PK2 (3750-2-ST)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- PAASCHE Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS (VLS-3MH)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- PRANG Ready-to-Use Tempera Paint, Magenta, 16 oz Dispenser-Cap Bottle (X21618)
- Paasche