Paasche TG-3F Double Action Gravity Feed Airbrush Set with All Three Heads & Fan Aircap
Mfr # TG-3AS
Zoro # G804156153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # TG-3AS
- Zoro # G804156153
- UPC # 26614166475
- Country of Origin United States
- Category Arts & Crafts
Description
The Paasche TG-3F is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. Included with the airbrush are all three spray heads, which allow the TG to be used for a wide range of airbrushing applications. Also included is our special fan aircap. The TG is our finest detail airbrush allowing the user to achieve hair line detail and using our fan aircap wider patterns up to 3 inches. A PTFE allows the TG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc.
Features- Double Action Gravity Feed Airbrush Set with All Three Heads & Fan Aircap
- The TG airbrush is made and assembled in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- BSC PREFERRED Tape Logic 2'' Long Roll 1-1/2'' Core Carton Sealing Tape Dispenser (TDHDX2)
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Pads, Primary Kit (6616)
- Paasche