Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads
Mfr # SI-SET
Zoro # G304156226
Product Information
- Brand Paasche
- MFR # SI-SET
- Zoro # G304156226
- UPC # 26614146125
- Country of Origin United States
- Category Arts & Crafts
Description
The SI airbrush is single action but also internal mix which keeps operation simple but allows for better detail than external mix models. Included with the airbrush are all three spray heads, which allow the SI airbrush to be used in a wide range of application. The SI single action allows the user to achieve fine lines down to 1/32 inch and wider patterns of up to 1- .5 inches. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The SI is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action Internal Mix Set with All Three Heads
- The SI airbrush is made in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT WHEELS Toy Car, , 1-3/10"Wx11"Lx7-1/2"H, 9/PK, Assorted PK (MTTX6999)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- CANON Canon CRG-055 BK L Black Toner Cartridge 2,300 Yield (3016C001AA)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- Paasche