Paasche MIL-SET 0.74 mm Millenium Airbrush Set - Size 3
Mfr # MIL-1AS
Zoro # G104172464
Product Information
- Brand Paasche
- MFR # MIL-1AS
- Zoro # G104172464
- UPC # 26614166543
- Country of Origin United States
- Category Arc Welder Accessories
Description
The airbrush features a chrome plated body and aluminum anodized cutaway handle. Included with the airbrush is the size three spray head, which allow the MIL to be used for most any application. The MIL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1- .5 inches. A PTFE packing enables the MIL to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The MIL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Millenium Airbrush Set
- Size: Size 3 & 0.74 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (22-62)
- XTRWELD E8018-C3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018C3156-10)
- POWERWELD Electrode Holder, Lenco Style, 500 Amp (RAF-500)
- JACKSON SAFETY Electrode Holder Parts (14699)
- TWECO Electrode Holder, 10in.L, 300A (91101103)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- BERNARD Electrode Holder, For Use With Shortstub (40B)
- MILLER ELECTRIC Electrode Holder, Copper, 400A (195457)
- ZORO SELECT Electrode Holder, 400A (19N782)
- Paasche Arc Welder Accessories