Shop All HVLP Paint Sprayers
Paasche
Paasche LXG-17 HVLP Gravity Feed Spray Gun with 1.7 mm Head
Mfr # LXG-17
Zoro # G504172804
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # LXG-17
- Zoro # G504172804
- UPC # 26614161432
- Country of Origin China
- Category HVLP Paint Sprayers
Description
Light weight, easy to control, perfect for large and small jobs. Adjustable to achieve round and flat spray patterns. Get a superior finish while saving paint. HVLP spray guns apply paint with less force which reduces both overspray and paint bounce from the surface.
Features- HVLP Gravity Feed Spray Gun
- Get a superior finish while saving paint
- Both the fluid tip and needle are stainless steel allowing the use of water based materials
- Size: 1.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- THE BRUSH MAN 4” Poly Core Roller Cover, 1/2” Nap, 48PK (RC4-1/2-HD)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (925402)
- PAASCHE Paasche HG-08 HVLP Gravity Feed Touchup Spray Gun (HG-08)
- PAASCHE Paasche LXG-20 HVLP Gravity Feed Spray Gun with 2.0 mm Head (LXG-20)
- PAASCHE HVLP Gravity Feed Spray Gun with 1.7 mm Head (PA398335)
- SHARPE MANUFACTURING FX2000 1.5MM SPRAY GUN (SH288886)
- SHARPE MANUFACTURING FX2000 1.8MM SPRAY GUN (SH288887)
- CALIFORNIA AIR TOOLS Sprayit Gravity Feed Spray Gun w/ Aluminum Swivel Cup (SP-352)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.8, 2.2, CUPPED) (905014)
- Paasche Paint Sprayers