Paasche HS-SET Single Action Airbrush Set with All Three Heads
Mfr # HS-3AS
Zoro # G304155854
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # HS-3AS
- Zoro # G304155854
- UPC # 26614166697
- Country of Origin United States
- Category Arts & Crafts
Description
This single action airbrush features a chrome plated body for durability. Included with the airbrush are all three spray heads, which allow the HS airbrush to be used in a wide range of application. The HS single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- .5 inches. It simple and easy to use and requires very little practice compared to double action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The HS is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action Airbrush Set with All Three Heads
- The H airbrush is made in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12 (900-003)
- ZORO SELECT Steel Strapping Sealer, 4 lb., 3/4 in. W (40TP69)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PAASCHE Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS (VLS-3MH)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- CRAYOLA Pencil, Colored, Assorted, PK12 (688024)
- Paasche