Paasche HS-5L 1.06 mm Single Action for HS Airbrush
Mfr # HS#5L
Zoro # G004172519
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # HS#5L
- Zoro # G004172519
- UPC # 26614058640
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and parts for durability and is installed with the large size head. The HS single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- 0.5 inches. The HS is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The HS is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action for HS Airbrush
- The HS airbrush is made in the US
- Size: 1.06 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- BOSTON Pencil Sharpener Manual (1031LMR)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- PAASCHE Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS (VLS-3MH)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set (TG-1AS)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- CHARTPAK Chart Tape, 1/8" x 324", Glossy, Black (BG1251)
- Paasche