Shop All Stationary Air Tanks
Paasche
Paasche HL-3-16-20 20 ft. Braided Air Hose with 0.25 in. NPT Couplings
Mfr # HL-3/16-20
Zoro # G504155982
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # HL-3/16-20
- Zoro # G504155982
- UPC # 26614057575
- Country of Origin United States
- Category Stationary Air Tanks
Description
Constructed of braid covered tubing Use this air hose with any Paasche equipment having 1/4" threads, such as 62 Sprayer. Couplings are sealed at the factory for safety and to prevent leaks. Maximum working pressure is 100 P.S.I.
Features- Has 0.25 inch NPT couplings on both ends
- Ideal Professional air hose
- Fits Paasche's larger sprayers
- Size: 20'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1635-5M-09, Timing Belt, Neoprene, Fiberglass (1635-5M-09)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (36VE95)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 50 (92965)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92625)
- VIAIR Dual Stage Air Filter Elements, 5pcs. (92618)
- INDUSTRIAL GOLD 10 Gallon, 200Psi Rated Wheel Barrow Style Air Receiver (10HNTP-200)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20066)
- CAMPBELL HAUSFELD Campbell Hausfeld AR8016, Air Receiver/Surge Tank, 10Gal., 175PSI (AR8016)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92623)
- Paasche Stationary Air Tanks