Shop All Lab Equipment Parts
Paasche
Paasche HB-16-13 16 x 13 in. Hobby Spray Booth
Mfr # HB-16-13
Zoro # G704172727
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # HB-16-13
- Zoro # G704172727
- UPC # 26614147283
- Country of Origin China
- Category Lab Equipment Parts
Description
Working dimensions are 16.5"W x 13.5"H x 19"D, perfect for small ceramics to Radio Control Models. Equipped with 115 Volt fan. Uses a fiberglass filter system. It is intended to remove larger particles from the air. Not intended for use with hazardous materials, flammable or explosive paints or materials. If necessary, wear goggles and/or protective paint and vapor mask. 4" dryer duct adapter included. Two booth can be combined in to one larger model.
Features- Hobby Spray Booth
- Compact in size and easy to assemble
- Size: 16" x 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- KEEN Ultrasonic Cleaner 40H (KE1233714)
- FLUKE Fluke TL40 Test Lead Set, SlimFlex, 1000V, 2A, 1 Pair, CAT III 300 V, 3 A Rating, UL Listed (TL40)
- PERFECT POD Scoop/Funnel K Cup Blk (A03020)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 10mm, COARSE (F260810C)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120013)
- MATTEL BARB DOLL/PET PLYST16PC (HCK75)
- Paasche Lab Equipment Parts