Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6
Mfr # H-6P
Zoro # G404155921
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # H-6P
- Zoro # G404155921
- UPC # 26614145838
- Country of Origin United States
- Category Arts & Crafts
Description
The H-6P is a six pack of the Paasche H#3 airbrushes less accessories. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- .5 inches. The H is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action Airbrush with Medium Head for H
- The H airbrush is made in the US
- Pack of 6
- Size: 0.64 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- ROYAL TONER Toner For MLT-D111S, 1K Pages (MLT-D111S)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche H-5L 1 mm Single Action Airbrush (H#5L)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set (TG-1AS)
- TREND Super Stuff/Spaghetti Scented Stickers, 144PK (T83620)
- Paasche