Paasche H-202S 0.64 mm Airbrush Set with Metal Handle
Mfr # H-3MH
Zoro # G704022299
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # H-3MH
- Zoro # G704022299
- UPC # 26614166680
- Country of Origin United States
- Category Painting Tools
Description
The airbrush features a chrome plated body and anodized aluminum Handle for durability. Included with the airbrush are all three spray heads, which allow the H airbrush to be used in a wide range of application. The H single action allows the user to achieve fine lines down to 1/32 inch and wider patterns of up to 1- .5 inches. The H is simple and easy to use and requires very little practice compared to double action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Airbrush Set with Metal Handle
- The H airbrush is perfect for beginners or those requiring quick and easy spraying
- Has anodized aluminum handle
- The H airbrush is made in the US
- Size: 0.64 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Topside Paint, White, Alkyd (206999)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL3)
- VHT Flameproof Coating, Orange, Flat (ESP114000)
- MINWAX Wood Finish Red Oak Stain Marker (63483000)
- PAASCHE Paasche TS-SET 0.66 mm Double Action Siphon Feed Airbrush for TS Set (TS-1AS)
- PAASCHE Paasche N-12 12 oz Airbrush Propellant Can (N-12)
- PAASCHE 2.08 mm Tip for L Sprayer - Size 4 (L-4)
- WARNER Warner 048661003411 341 5 gal HD Power Driven Paint Mixer (48661003411)
- PROTECTIONPRO Z-606 Stripe Marking Wand (PR3568252)
- AIR FILTRATION CO LIQUID MASK - GAL (AFLM-1)
- PAINTLINE PaintLine ProDryingRack TT (PDRTT)
- Paasche Painting Tools