Paasche ER-1S Abrasive Etcher Siphon - Larger Cup & Flow Control
Mfr # ER-1S
Zoro # G804089260
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # ER-1S
- Zoro # G804089260
- UPC # 26614160183
- Country of Origin China
- Category Level Switches
Description
This is Paasche's newest Design in our abrasive etching tools. The ER moves the cup from the top to the bottom allowing for a larger 2 ounce cup. This new design also allows for fine control of abrasive flow. Also eliminated are any clogging issues experienced with the gravity feed AEC. Air Eraser Kit can be used anywhere an abrasive is required to delicately erase such as decorative etching on glass. Can also be used by the professional technician, manufacturer, hobbyist or for dental lab work, erasing color, and removing rust. Airbrush pressure required will be 20-70 PSI. minimum compressor size recommended is 0.33 HP.
Features- Abrasive Etcher Siphon - Larger Cup & Flow Control
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
- FUNKE FILTERS Filter Disc 2 Air Blow Hydrophobic 200/PK (ABD-2)
- DAYTON O-Ring, PP1V0310G (PP1V0310G)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- APG Mini-Kari float switch - low alarm (KA-M1L)
- IEC FLOAT SW MOUNTING BRACKET FY SS (F158-90017054)
- IFM 1 NPT DC PNP Flow Switch 24VDC 26.4 gpm (SBN346)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26941)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm (FS-150, NO, 0.5GPM)
- DAYTON NO Mercury Float Switch 115/230VAC (3BY79)
- Paasche Level Switches