Shop All Arts & Crafts
Paasche
Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head
Mfr # VL-1AS
Zoro # G404155945
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paasche
- MFR # VL-1AS
- Zoro # G404155945
- UPC # 26614166710
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and parts for durability and is installed with a medium size head. A PTFE packing enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Double Action Internal Mix Set
- The VL airbrush is made in the US
- Size: 0.73 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- PILOT Pilot® Jumbo Refillable Permanent Marker, Chisel Tip, Red (45300)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 8", Kraft, 25/Bundle (11R377)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- WIKKI STIX Wikki Stix Fun Activity Book, PK2 (109)
- Paasche