Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head
Mfr # H-1AS
Zoro # G604155837
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche
- MFR # H-1AS
- Zoro # G604155837
- UPC # 26614166673
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body for durability. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- .5 inches. The H is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action External Mix Set
- The H airbrush is made in the US
- Size: 0.64 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape, 1-1/7"x2-3/7", 800, White (DK-1209)
- OXFORD Letter Certificate Holder, Red, 5PK (OXF29900585BGD)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- PAASCHE Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS (VLS-3MH)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- MELISSA & DOUG Drawing Pad, 9 x 12, White, 50 Sheets, PK10 (4108)
- Paasche